BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Jobber Bit, 7/16 In., Cobalt Steel

CLEVELAND| Zoro #: G2108346| Mfr #: C17000

$56.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Decimal Equivalent: 0.4375Drill Bit Finish: TiAlNDrill Bit Material: Cobalt Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2108346 Mfr #: C17000
Decimal Equivalent: 0.4375Drill Bit Finish: TiAlN
Drill Bit Material: Cobalt SteelFlute Type: Parabolic
List Number: 2075TAShank Dia.: 7/16"
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Drill Bit Point Angle: 135 DegreesGrade: High Performance
Item: Jobber Drill BitCoolant Through: No
Cutting Direction: Right HandApplication: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
Overall Length: 5-1/2"Drill Bit Size: 7/16"
Flute Length: 4-1/16"Point Type: Notch Point
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 7/16 In., Decimal Equivalent 0.4375, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiAlN, Flute Type Parabolic, Coolant Through No, Cutting Direction Right Hand, Overall Length 5-1/2 In., Grade High Performance, Shank Dia. 7/16 In., Flute Length 4-1/16 In., Point Type Notch Point, List Number 2075TA, For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels

Reviews