KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 7/64 In., Cobalt Steel

CLEVELAND| Zoro #: G1340333| Mfr #: C15909

$3.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 2-5/8"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1340333 Mfr #: C15909
Cutting Direction: Right HandOverall Length: 2-5/8"
Point Type: Split pointShank Dia.: 7/64"
List Number: 3780Drill Bit Material: Cobalt Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: 7/64"Drill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.1094
Application: For Alloy, Carbon, Stainless And Tool SteelDrill Bit Point Angle: 135 Degrees
Flute Length: 1-1/2"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 7/64 In., Decimal Equivalent 0.1094, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 2-5/8 In., Cutting Direction Right Hand, Shank Dia. 7/64 In., Flute Length 1-1/2 In., Point Type Split Point, List Number 3780, For Alloy, Carbon, Stainless And Tool Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews