Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

#9 Cobalt TiN 135 Deg. Jobber Length Drill Bit

  • Zoro #: G0503413
  • Mfr #: C16511

$9.83 /ea

Order in multiples of 10

  • Overall Length: 3-5/8"
  • Flute Length: 2-7/16"
  • Shank Dia.: 0.1960"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cleveland #C16511 Specifications

  • Zoro #: G0503413
  • Mfr #: C16511
Overall Length: 3-5/8" Flute Length: 2-7/16"
Shank Dia.: 0.1960" Decimal Equivalent: 0.1960
Depth:Dia. Ratio: 7xD Drill Bit Material: Cobalt
Drill Bit Point Angle: 135 Degrees Number of Pieces: 1
Coolant Through: No Drill Bit Size: #9
Drill Bit Grouping: Drill Bit Application: For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels
Material: Cobalt Point Type: Split Point
Drill Bit Dimension Type: Wire List Number: 2075
Item: Jobber Drill Bit Grade: High Performance
Drill Bit Finish: Straw/Bronze Flute Type: Parabolic
Finish: Tin Cutting Direction: Right Hand
Depth x Dia. Ratio: 10xD Left/Right Hand: Right
Point Angle: 135 Drill Style: Jobber Drill
Diameter: 0.196 Measurement System: Imperial
Shank Type: Straight Shank Size: 0.196
Shank Length: 1-3/16" Coolant Fed: Non-Coolant Through
Helix Angle: 35 Degrees to 45 Degrees Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Drill Bit, Wire, Drill Bit Size #9, Decimal Equivalent 0.1960, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Parabolic, Coolant Fed Non-Coolant Through, Cutting Direction Right Hand, Overall Length 3-5/8 In., Grade High Performance, Shank Dia. 0.1960 In., Flute Length 2-7/16 In., Point Type Notch Point, List Number 2075, For Chilled Cast Iron, High Speed Steel, High-Strength Alloy Steel, Stainless Steel And Tool Steels

Reviews of Cleveland #C16511