Jobber Bit, 9.00mm, Cobalt Steel

CLEVELAND| Zoro #: G1990676| Mfr #: C70124

$11.33 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: Metric
Coolant Through: No
Application: For Stainless Steel, Tool Steel, Alloy Steel And Titanium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1990676 Mfr #: C70124
Drill Bit Dimension Type: MetricCoolant Through: No
Application: For Stainless Steel, Tool Steel, Alloy Steel And TitaniumFlute Type: Spiral
Decimal Equivalent: 0.3543List Number: 2213
Drill Bit Grouping: Drill BitDrill Bit Material: Cobalt Steel
Flute Length: 81.00mmShank Dia.: 9.00mm
Standards: National Aerospace Standards (NAS) 907, Type JDrill Bit Size: 9.00mm
Item: Jobber Drill BitPoint Type: Split point
Cutting Direction: Right HandGrade: Heavy Duty
Overall Length: 125.00mmDrill Bit Finish: Straw/Bronze
Drill Bit Point Angle: 135 DegreesCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Metric, Drill Bit Size 9.00mm, Decimal Equivalent 0.3543, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 125.00mm, Cutting Direction Right Hand, Shank Dia. 9mm, Flute Length 81mm, Point Type Split Point, List Number 2213, Standards National Aerospace Standards (NAS) 907, Type J, For Stainless Steel, Tool Steel, Alloy Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews