KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Jobber Bit, 9/32 In., Cobalt Steel

CLEVELAND| Zoro #: G1828057| Mfr #: C15965

$8.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cutting Direction: Right Hand
Overall Length: 4-1/4"
Point Type: Split point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1828057 Mfr #: C15965
Cutting Direction: Right HandOverall Length: 4-1/4"
Point Type: Split pointShank Dia.: 9/32"
List Number: 3780Drill Bit Material: Cobalt Steel
Flute Type: SpiralGrade: Heavy Duty
Drill Bit Size: 9/32"Drill Bit Finish: Black Oxide
Item: Jobber Drill BitDecimal Equivalent: 0.2812
Application: For Alloy, Carbon, Stainless And Tool SteelDrill Bit Point Angle: 135 Degrees
Flute Length: 2-15/16"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCoolant Through: No
Country of Origin (subject to change): United States

Description

Jobber Drill Bit, Fractional Inch, Drill Bit Size 9/32 In., Decimal Equivalent 0.2812, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Black Oxide, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 4-1/4 In., Cutting Direction Right Hand, Shank Dia. 9/32 In., Flute Length 2-15/16 In., Point Type Split Point, List Number 3780, For Alloy, Carbon, Stainless And Tool Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews