DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Jobber Bit, 9.50mm, Cobalt Steel

CLEVELAND| Zoro #: G2289436| Mfr #: C70125

$13.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt Steel
Drill Bit Finish: Straw/Bronze
Flute Length: 81.00mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2289436 Mfr #: C70125
Drill Bit Material: Cobalt SteelDrill Bit Finish: Straw/Bronze
Flute Length: 81.00mmShank Dia.: 9.50mm
Drill Bit Dimension Type: MetricOverall Length: 125.00mm
Drill Bit Point Angle: 135 DegreesPoint Type: Split point
Grade: Heavy DutyDrill Bit Size: 9.50mm
Flute Type: SpiralDecimal Equivalent: 0.3740
Drill Bit Grouping: Drill BitStandards: National Aerospace Standards (NAS) 907, Type J
List Number: 2213Cutting Direction: Right Hand
Application: For Stainless Steel, Tool Steel, Alloy Steel And TitaniumItem: Jobber Drill Bit
Coolant Through: NoCountry of Origin (subject to change): United States

Description

Jobber Drill Bit, Metric, Drill Bit Size 9.50mm, Decimal Equivalent 0.3740, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Spiral, Coolant Through No, Grade Heavy Duty, Overall Length 125.00mm, Cutting Direction Right Hand, Shank Dia. 9.5mm, Flute Length 81mm, Point Type Split Point, List Number 2213, Standards National Aerospace Standards (NAS) 907, Type J, For Stainless Steel, Tool Steel, Alloy Steel And Titanium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews