Cleveland
Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 11.00mm
- Zoro #: G2835922
- Mfr #: C11385
Tap to zoom
Hover or click to zoom
$71.52
Must order in multiples of 5
- Drill Bit Grouping: Drill Bit
- Item: Jobber Length Drill Bit
- Drill Bit Dimension Type: Metric
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $357.60
Cleveland #C11385 Specifications
- Zoro #: G2835922
- Mfr #: C11385
- Drill Bit Grouping: Drill Bit
- Item: Jobber Length Drill Bit
- Drill Bit Dimension Type: Metric
- Drill Bit Size: 11.00 mm
- Shank Type: Straight
- Drill Bit Point Angle: 135 Degrees
- Drill Bit Material: Cobalt
- Drill Bit Finish: TiAlN
- Decimal Equivalent: 0.4331
- Material: Cobalt
- Flute Type: Parabolic
- Coolant Fed: Non-Coolant Through
- Point Angle: 135
- Shank Dia.: 11 mm
- Overall Length: 142.00 mm
- Cutting Direction: Right Hand
- Number of Flutes: 2
- Flute Length: 94.00 mm
- Maximum Drilling Depth: 3 7/16 in
- Application: Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
- Coolant Through: No
- Standards: DIN 338
- Grade: High Performance
- List Number: 2075-TA
- Point Type: Split Point
- Depth x Dia. Ratio: 10xD
- Depth:Dia. Ratio: 10xD
- Left/Right Hand: Right
- Shank Size: 0.3346
- Drill Style: Jobber Drill
- Diameter: 0.3346
- Shank Length: 48 mm
- Measurement System: Metric
- Helix Angle: 35 Degrees to 45 Degrees
- Primary Material Application: Cast Iron, Stainless Steel
- Series: 2075-TA
- Material Grade - Machining: M42
- Drill Point Length: 0.0897mm
- Finish - Machining: TiAlN
- Material - Machining: Cobalt
- Drill Bit Point Type: Split Point
- Drill Length Class: Jobber Length
- Spiral Direction: Right Hand
- Shank Type - Machining: Straight
- Drill Diameter Tolerance: +0.0000 in /-0.0010 in
- Primary Material Application ISO Code: K, M
- Country of Origin (subject to change): United States
Description
Jobber Length Drill Bit, Drill Bit Size 11.00 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiAlN, Decimal Equivalent 0.4331, Metric, Drill Bit Point Type Split Point, Non-Coolant Through
Reviews of Cleveland #C11385
Explore more
- Cleveland Q-Cobalt™ 135° Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TN TiN HSS-CO 8%-M42 RHS/RHC #2 C16613
- Cleveland Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TA TiAlN HSS-CO 8% 4.50mm C11373
- Cleveland CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC 8.80mm C72293
- Cleveland 118° General Purpose Jobber Length Drill Cleveland 2002 Bright HSS RHS/RHC #79 C01801
- Cleveland 118° Parabolic Jobber Length Drill Cleveland 2065 Bright HSS RHS/RHC #31 C16198
- Cleveland Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 2.20mm C15549
- Cleveland Q-Cobalt™ 135° Wide Land Parabolic Jobber Drill Cleveland 2075 Straw HSS-CO 8%-M42 RHS/RHC Let-S C15667
- Cleveland Q-Cobalt™ 135° Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TC TiCN HSS-CO 8% RHS/RHC 17/64 C16964
- Kodiak Cutting Tools 7/16 Jobber Length Drill Cobalt 135 Deg. Split Pt 5412187
- Bosch Black Oxide Jobber Length Drill Bit 10pk. BL2134
- Eazypower Jobber Length Drill Bit, 1/8", M2 HSS 86754/B
- Cleveland Jobber Length Drill Bits