Cleveland

Q-Cobalt™ 135° Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 11.0mm

Cleveland Q-Cobalt™ 135° Wide Land Parabolic Jobber Lngth Drill Cleveland 2075-TN TiN HSS-CO 8% RHS/RHC 11.0mm C16720
Hover or click to zoom Tap to zoom
$55.95

Must order in multiples of 5

  • Item: Jobber Length Drill Bit
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 11.00 mm
  • Shank Type: Straight
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: Cobalt
  • Drill Bit Finish: TiN
See full product details
Orders over $75 ship free.

Total: $279.75

Cleveland #C16720 Specifications

  • Item: Jobber Length Drill Bit
  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Metric
  • Drill Bit Size: 11.00 mm
  • Shank Type: Straight
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: Cobalt
  • Drill Bit Finish: TiN
  • Decimal Equivalent: 0.4331
  • Flute Type: Parabolic
  • Coolant Fed: Non-Coolant Through
  • Shank Dia.: 11 mm
  • Overall Length: 142.00 mm
  • Cutting Direction: Right Hand
  • Number of Flutes: 2
  • Flute Length: 94.00 mm
  • Maximum Drilling Depth: 3 29/64 in
  • Coolant Through: No
  • Grade: High Performance
  • Point Type: Split Point
  • Application: Carbon Steel, Tool Steel, Alloy Steel, Free-Machining Steel
  • List Number: 2075-TN
  • Standards: ASME B94.11M
  • Depth x Dia. Ratio: 10xD
  • Depth:Dia. Ratio: 10xD
  • Helix Angle: 35 Degrees to 45 Degrees
  • Shank Length: 48 mm
  • Primary Material Application: Steel
  • Drill Length Class: Jobber Length
  • Drill Point Length: 0.0897mm
  • Measurement System: Metric
  • Finish - Machining: TiN
  • Spiral Direction: Right Hand
  • Shank Type - Machining: Straight
  • Material - Machining: Cobalt
  • Drill Diameter Tolerance: +0.0000 in /-0.0010 in
  • Material Grade - Machining: M42
  • Series: 2075-TN
  • Primary Material Application ISO Code: P
  • Drill Bit Point Type: Split Point
  • Country of Origin (subject to change): United States

Description

Jobber Length Drill Bit, Drill Bit Size 11.00 mm, Drill Bit Point Angle 135 Degrees , Cobalt, TiN, Decimal Equivalent 0.4331, Metric, Drill Bit Point Type Split Point, Non-Coolant Through

Reviews of Cleveland #C16720