Cleveland
Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish
Mfr # C14206
Zoro # G1452306
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Fractional Inch
- Drill Bit Size 5/32 in
- Shank Type Straight
- Drill Bit Point Angle 135 Degrees
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 3/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish C70253
- CLEVELAND Screw Machine Drill Bit, 9/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish C04612
- CLEVELAND Screw Machine Drill Bit, #19 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish C04455
- CLEVELAND Screw Machine Drill Bit, 3/16 in Size, 135 Degrees Point Angle, Cobalt, TiN Finish, Straight Shank C14329
- CLEVELAND Screw Machine Drill Bit, R Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Straight Shank C15347
- CLEVELAND Screw Machine Drill Bit, #30 Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish C70334
- CLEVELAND Screw Machine Drill Bit, #8 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish C14618
- CLEVELAND Screw Machine Drill Bit, 37/64 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish C14233
- CLEVELAND Screw Machine Drill Bit, T Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish C70298
- CLEVELAND Screw Machine Drill Bit, #29 Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish C14577
- NACHI Screw Machine Length HSS Drill - H 1062019
- Cleveland Drill Bits