Screw Mach Dril, Parbolic, Co, 7/16, 135 Deg

CLEVELAND |Zoro #: G0431611|Mfr #: C14224

$27.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0431611 Mfr #: C14224
Country of Origin (subject to change): United States

Product Description

Screw Machine Drill, Parabolic, List Number 2175, Number of Pieces 1, High Performance Grade, Cobalt Steel, Straw Finish, Notched Point, Drill Point (Deg.) 135, Fractional Size (In.) 7/16, Decimal Equivalent 0.4375, Flute Length (In.) 2-1/16, Overall Length (In.) 3-7/16, Shank Dia. (In.) 7/16, For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews