Screw Mach Dril, Parbolic, Co, 7/32, 135 Deg

CLEVELAND| Zoro #: G1039753| Mfr #: C14210

$12.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt Steel
Drill Bit Finish: Straw/Bronze
Sizes Included: 7/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1039753 Mfr #: C14210
Drill Bit Material: Cobalt SteelDrill Bit Finish: Straw/Bronze
Sizes Included: 7/32"Flute Length: 1-1/4"
Shank Dia.: 7/32"Drill Bit Dimension Type: Fractional Inch
Overall Length: 2-3/8"Drill Bit Point Angle: 135 Degrees
Point Type: Notched PointGrade: High Performance
Drill Bit Size: 7/32"Flute Type: Parabolic
Decimal Equivalent: 0.2188Drill Bit Grouping: Drill Bit
List Number: 2175Application: For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel
Item: Screw Machine Drill BitCountry of Origin (subject to change): United States

Description

Screw Machine Drill, Parabolic, List Number 2175, Number of Pieces 1, High Performance Grade, Cobalt Steel, Straw Finish, Notched Point, Drill Point (Deg.) 135, Fractional Size (In.) 7/32, Decimal Equivalent 0.2188, Flute Length (In.) 1-1/4, Overall Length (In.) 2-3/8, Shank Dia. (In.) 7/32, For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews