KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Dril, Parbolic, Co, 7/64, 135 Deg

CLEVELAND| Zoro #: G0351924| Mfr #: C14203

$5.84 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-13/16"
Point Type: Notched Point
Shank Dia.: 7/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0351924 Mfr #: C14203
Overall Length: 1-13/16"Point Type: Notched Point
Shank Dia.: 7/64"List Number: 2175
Drill Bit Material: Cobalt SteelFlute Type: Parabolic
Grade: High PerformanceDrill Bit Size: 7/64"
Drill Bit Finish: Straw/BronzeItem: Screw Machine Drill Bit
Decimal Equivalent: 0.1094Application: For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel
Drill Bit Point Angle: 135 DegreesFlute Length: 13/16"
Drill Bit Dimension Type: Fractional InchDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States

Description

Screw Machine Drill, Parabolic, List Number 2175, Number of Pieces 1, High Performance Grade, Cobalt Steel, Straw Finish, Notched Point, Drill Point (Deg.) 135, Fractional Size (In.) 7/64, Decimal Equivalent 0.1094, Flute Length (In.) 13/16, Overall Length (In.) 1-13/16, Shank Dia. (In.) 7/64, For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews