KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Parabolic, Co, 11/64 In, Min. Qty 10

CLEVELAND| Zoro #: G1383392| Mfr #: C14207

$7.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: 11/64"
Drill Bit Size: 11/64"
Shank Dia.: 11/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1383392 Mfr #: C14207
Sizes Included: 11/64"Drill Bit Size: 11/64"
Shank Dia.: 11/64"Decimal Equivalent: 0.1719
List Number: 2175Drill Bit Material: Cobalt Steel
Flute Type: ParabolicDrill Bit Point Angle: 135 Degrees
Point Type: Notched PointGrade: High Performance
Drill Bit Dimension Type: Fractional InchDrill Bit Finish: Straw/Bronze
Overall Length: 2-1/8"Drill Bit Grouping: Drill Bit
Application: For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool SteelFlute Length: 1-1/16"
Item: Screw Machine Drill BitCountry of Origin (subject to change): Unknown

Description

Screw Machine Drill, Parabolic, List Number 2175, Number of Pieces 1, High Performance Grade, Cobalt Steel, Straw Finish, Notched Point, Drill Point (Deg.) 135, Fractional Size (In.) 11/64, Decimal Equivalent 0.1719, Flute Length (In.) 1-1/16, Overall Length (In.) 2-1/8, Shank Dia. (In.) 11/64, For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews