KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Parabolic, Co, 17/64 In

CLEVELAND| Zoro #: G1109963| Mfr #: C14213

$14.10 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: 17/64"
Overall Length: 2-5/8"
Point Type: Notched Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1109963 Mfr #: C14213
Sizes Included: 17/64"Overall Length: 2-5/8"
Point Type: Notched PointShank Dia.: 17/64"
List Number: 2175Drill Bit Material: Cobalt Steel
Flute Type: ParabolicGrade: High Performance
Drill Bit Size: 17/64"Drill Bit Finish: Straw/Bronze
Item: Screw Machine Drill BitDecimal Equivalent: 0.2656
Application: For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool SteelDrill Bit Point Angle: 135 Degrees
Flute Length: 1-7/16"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): United States

Description

Screw Machine Drill, Parabolic, List Number 2175, Number of Pieces 1, High Performance Grade, Cobalt Steel, Straw Finish, Notched Point, Drill Point (Deg.) 135, Fractional Size (In.) 17/64, Decimal Equivalent 0.2656, Flute Length (In.) 1-7/16, Overall Length (In.) 2-5/8, Shank Dia. (In.) 17/64, For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews