DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Screw Mach Drill, Parabolic, TiAlN, #10

CLEVELAND| Zoro #: G1500536| Mfr #: C15100

$16.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt Steel
Drill Bit Finish: TiAlN
Flute Length: 1-3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1500536 Mfr #: C15100
Drill Bit Material: Cobalt SteelDrill Bit Finish: TiAlN
Flute Length: 1-3/16"Shank Dia.: 0.1935"
Drill Bit Dimension Type: WireOverall Length: 2-1/4"
Drill Bit Point Angle: 135 DegreesPoint Type: Notched Point
Grade: High PerformanceDrill Bit Size: #10
Flute Type: ParabolicDecimal Equivalent: 0.1935
Drill Bit Grouping: Drill BitList Number: 2175TA
Application: For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool SteelItem: Screw Machine Drill Bit
Country of Origin (subject to change): United States

Description

Screw Machine Drill, Parabolic, List Number 2175TA, Number of Pieces 1, High Performance Grade, Cobalt Steel, TiAlN Finish, Notched Point, Drill Point (Deg.) 135, Wire Size #10, Decimal Equivalent 0.1935, Flute Length (In.) 1-3/16, Overall Length (In.) 2-1/4, Shank Dia. (In.) 0.1935, For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews