BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Screw Mach Drill, Parabolic, TiAlN, #13, Min. Qty 10

CLEVELAND| Zoro #: G1832485| Mfr #: C15103

$13.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: WireFlute Type: ParabolicDrill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1832485 Mfr #: C15103
Drill Bit Dimension Type: WireFlute Type: Parabolic
Drill Bit Grouping: Drill BitGrade: High Performance
Item: Screw Machine Drill BitFlute Length: 1-1/8"
Drill Bit Point Angle: 135 DegreesDecimal Equivalent: 0.1850
Drill Bit Size: #13Point Type: Notched Point
Drill Bit Finish: TiAlNList Number: 2175TA
Shank Dia.: 0.1850"Drill Bit Material: Cobalt Steel
Overall Length: 2-3/16"Application: For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel
Country of Origin (subject to change): United States

Description

Screw Machine Drill Bit, Wire, Drill Bit Size #13, Decimal Equivalent 0.1850, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiAlN, Flute Type Parabolic, Overall Length 2-3/16 In., Grade High Performance, Shank Dia. 0.1850 In., Flute Length 1-1/8 In., Point Type Notched Point, List Number 2175TA, For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel, Depth:Dia. Ratio 5xD

Reviews