Save 20% on Cleaning Supplies We’re here to help! Call (855) 289-9676

Screw Mach Drill, Parabolic, TiAlN, #2

CLEVELAND | Zoro #: G0930237 | Mfr #: C15092

$ 18.54 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Cleveland #C15092 Specifications

Zoro #: G0930237 Mfr #: C15092
Drill Bit Size: #2 Drill Bit Finish: TiAlN
Flute Length: 1-5/16" Drill Bit Grouping: Drill Bit
Drill Bit Material: Cobalt Steel List Number: 2175TA
Flute Type: Parabolic Overall Length: 2-7/16"
Point Type: Notched Point Drill Bit Point Angle: 135 Degrees
Decimal Equivalent: 0.2210 Application: For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel
Shank Dia.: 0.2210" Grade: High Performance
Item: Screw Machine Drill Bit Drill Bit Dimension Type: Wire
Country of Origin (subject to change): United States

Description

Screw Machine Drill Bit, Wire, Drill Bit Size #2, Decimal Equivalent 0.2210, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiAlN, Flute Type Parabolic, Overall Length 2-7/16 In., Grade High Performance, Shank Dia. 0.2210 In., Flute Length 1-5/16 In., Point Type Notched Point, List Number 2175TA, For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel, Depth:Dia. Ratio 5xD

Reviews