KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Parabolic, TiAlN, #21

CLEVELAND| Zoro #: G2004335| Mfr #: C15111

$12.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Shank Dia.: 0.1590"
Grade: High Performance
Decimal Equivalent: 0.1590
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2004335 Mfr #: C15111
Shank Dia.: 0.1590"Grade: High Performance
Decimal Equivalent: 0.1590Drill Bit Material: Cobalt Steel
Drill Bit Finish: TiAlNOverall Length: 2-1/8"
Point Type: Notched PointDrill Bit Size: #21
Item: Screw Machine Drill BitFlute Type: Parabolic
Drill Bit Grouping: Drill BitFlute Length: 1-1/16"
List Number: 2175TAApplication: For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel
Drill Bit Point Angle: 135 DegreesDrill Bit Dimension Type: Wire
Country of Origin (subject to change): United States

Description

Screw Machine Drill, Parabolic, List Number 2175TA, Number of Pieces 1, High Performance Grade, Cobalt Steel, TiAlN Finish, Notched Point, Drill Point (Deg.) 135, Wire Size #21, Decimal Equivalent 0.1590, Flute Length (In.) 1-1/16, Overall Length (In.) 2-1/8, Shank Dia. (In.) 0.1590, For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews