Screw Mach Drill, Parabolic, TiAlN, 25/64, Min. Qty 5

CLEVELAND| Zoro #: G1264821| Mfr #: C15071

$38.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: 25/64"
Drill Bit Size: 25/64"
Shank Dia.: 25/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1264821 Mfr #: C15071
Sizes Included: 25/64"Drill Bit Size: 25/64"
Shank Dia.: 25/64"Decimal Equivalent: 0.3906
List Number: 2175TADrill Bit Material: Cobalt Steel
Flute Type: ParabolicDrill Bit Point Angle: 135 Degrees
Point Type: Notched PointGrade: High Performance
Drill Bit Dimension Type: Fractional InchDrill Bit Finish: TiAlN
Overall Length: 3-1/4"Drill Bit Grouping: Drill Bit
Application: For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool SteelFlute Length: 1-7/8"
Item: Screw Machine Drill BitCountry of Origin (subject to change): Unknown

Description

Screw Machine Drill, Parabolic, List Number 2175TA, Number of Pieces 1, High Performance Grade, Cobalt Steel, TiAlN Finish, Notched Point, Drill Point (Deg.) 135, Fractional Size (In.) 25/64, Decimal Equivalent 0.3906, Flute Length (In.) 1-7/8, Overall Length (In.) 3-1/4, Shank Dia. (In.) 25/64, For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews