Screw Mach Drill, Parabolic, TiAlN, #29

CLEVELAND |Zoro #: G0712826|Mfr #: C15119

$10.67 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0712826 Mfr #: C15119
Country of Origin (subject to change): United States

Product Description

Screw Machine Drill, Parabolic, List Number 2175TA, Number of Pieces 1, High Performance Grade, Cobalt Steel, TiAlN Finish, Notched Point, Drill Point (Deg.) 135, Wire Size #29, Decimal Equivalent 0.1360, Flute Length (In.) 15/16, Overall Length (In.) 1-15/16, Shank Dia. (In.) 0.1360, For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews