Screw Mach Drill, Parabolic, TiAlN, #33

CLEVELAND| Zoro #: G0811316| Mfr #: C15123

$9.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 1-7/8"
Point Type: Notched Point
Shank Dia.: 0.1130"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0811316 Mfr #: C15123
Overall Length: 1-7/8"Point Type: Notched Point
Shank Dia.: 0.1130"List Number: 2175TA
Drill Bit Material: Cobalt SteelFlute Type: Parabolic
Grade: High PerformanceDrill Bit Size: #33
Drill Bit Finish: TiAlNItem: Screw Machine Drill Bit
Decimal Equivalent: 0.1130Application: For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel
Drill Bit Point Angle: 135 DegreesFlute Length: 7/8"
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States

Description

Screw Machine Drill, Parabolic, List Number 2175TA, Number of Pieces 1, High Performance Grade, Cobalt Steel, TiAlN Finish, Notched Point, Drill Point (Deg.) 135, Wire Size #33, Decimal Equivalent 0.1130, Flute Length (In.) 7/8, Overall Length (In.) 1-7/8, Shank Dia. (In.) 0.1130, For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews