KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Parabolic, TiAlN, 3/32 In

CLEVELAND| Zoro #: G0351285| Mfr #: C15052

$8.40 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt Steel
Drill Bit Grouping: Drill Bit
Flute Length: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0351285 Mfr #: C15052
Drill Bit Material: Cobalt SteelDrill Bit Grouping: Drill Bit
Flute Length: 3/4"Grade: High Performance
Overall Length: 1-3/4"Sizes Included: 3/32"
Flute Type: ParabolicApplication: For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel
Drill Bit Size: 3/32"Point Type: Notched Point
Shank Dia.: 3/32"Decimal Equivalent: 0.0938
Drill Bit Finish: TiAlNDrill Bit Point Angle: 135 Degrees
List Number: 2175TAItem: Screw Machine Drill Bit
Drill Bit Dimension Type: Fractional InchCountry of Origin (subject to change): United States

Description

Screw Machine Drill, Parabolic, List Number 2175TA, Number of Pieces 1, High Performance Grade, Cobalt Steel, TiAlN Finish, Notched Point, Drill Point (Deg.) 135, Fractional Size (In.) 3/32, Decimal Equivalent 0.0938, Flute Length (In.) 3/4, Overall Length (In.) 1-3/4, Shank Dia. (In.) 3/32, For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews