Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Mach Drill, Parabolic, TiAlN, #36

  • Zoro #: G0510754
  • Mfr #: C15126

$8.94 /ea

Order in multiples of 10

  • Point Type: Notched Point
  • Drill Bit Size: #36
  • Flute Type: Parabolic
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cleveland #C15126 Specifications

  • Zoro #: G0510754
  • Mfr #: C15126
Point Type: Notched Point Drill Bit Size: #36
Flute Type: Parabolic Shank Dia.: 0.1065"
Application: For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel Item: Screw Machine Drill Bit
Flute Length: 13/16" Drill Bit Point Angle: 135 Degrees
Drill Bit Finish: TiAlN List Number: 2175TA
Drill Bit Material: Cobalt Steel Depth:Dia. Ratio: 5xD
Drill Bit Grouping: Drill Bit Overall Length: 1-13/16"
Grade: High Performance Drill Bit Dimension Type: Wire
Decimal Equivalent: 0.1065 Shank Size: 0.1065
Shank Type: Straight Depth x Dia. Ratio: 10xD
Left/Right Hand: Right Drill Style: Screw Machine Drill
Material: HSS-CO 8% (M42) Shank Length: 1
Point Angle: 135 Diameter: 0.1065
Measurement System: Imperial Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Wire, Drill Bit Size #36, Decimal Equivalent 0.1065, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiAlN

Reviews of Cleveland #C15126