DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Screw Mach Drill, Parabolic, TiAlN, 5/16 In

CLEVELAND| Zoro #: G1155725| Mfr #: C15066

$27.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt Steel
Drill Bit Finish: TiAlN
Sizes Included: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1155725 Mfr #: C15066
Drill Bit Material: Cobalt SteelDrill Bit Finish: TiAlN
Sizes Included: 5/16"Flute Length: 1-5/8"
Shank Dia.: 5/16"Drill Bit Dimension Type: Fractional Inch
Overall Length: 2-13/16"Drill Bit Point Angle: 135 Degrees
Point Type: Notched PointGrade: High Performance
Drill Bit Size: 5/16"Flute Type: Parabolic
Decimal Equivalent: 0.3125Drill Bit Grouping: Drill Bit
List Number: 2175TAApplication: For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel
Item: Screw Machine Drill BitCountry of Origin (subject to change): United States

Description

Screw Machine Drill, Parabolic, List Number 2175TA, Number of Pieces 1, High Performance Grade, Cobalt Steel, TiAlN Finish, Notched Point, Drill Point (Deg.) 135, Fractional Size (In.) 5/16, Decimal Equivalent 0.3125, Flute Length (In.) 1-5/8, Overall Length (In.) 2-13/16, Shank Dia. (In.) 5/16, For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews