Screw Mach Drill, Parabolic, TiAlN, 5/32 In

CLEVELAND |Zoro #: G2466667|Mfr #: C15056

$11.64 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2466667 Mfr #: C15056
Country of Origin (subject to change): United States

Product Description

Screw Machine Drill, Parabolic, List Number 2175TA, Number of Pieces 1, High Performance Grade, Cobalt Steel, TiAlN Finish, Notched Point, Drill Point (Deg.) 135, Fractional Size (In.) 5/32, Decimal Equivalent 0.1562, Flute Length (In.) 1, Overall Length (In.) 2-1/16, Shank Dia. (In.) 5/32, For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews