KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Parabolic, TiAlN, #6, Min. Qty 10

CLEVELAND| Zoro #: G1805456| Mfr #: C15096

$16.73 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Size: #6
Shank Dia.: 0.2040"
Decimal Equivalent: 0.2040
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1805456 Mfr #: C15096
Drill Bit Size: #6Shank Dia.: 0.2040"
Decimal Equivalent: 0.2040List Number: 2175TA
Drill Bit Material: Cobalt SteelFlute Type: Parabolic
Drill Bit Point Angle: 135 DegreesPoint Type: Notched Point
Grade: High PerformanceDrill Bit Dimension Type: Wire
Drill Bit Finish: TiAlNOverall Length: 2-3/8"
Drill Bit Grouping: Drill BitApplication: For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel
Flute Length: 1-1/4"Item: Screw Machine Drill Bit
Country of Origin (subject to change): Unknown

Description

Screw Machine Drill, Parabolic, List Number 2175TA, Number of Pieces 1, High Performance Grade, Cobalt Steel, TiAlN Finish, Notched Point, Drill Point (Deg.) 135, Wire Size #6, Decimal Equivalent 0.2040, Flute Length (In.) 1-1/4, Overall Length (In.) 2-3/8, Shank Dia. (In.) 0.2040, For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews