PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Screw Mach Drill, Parabolic, TiAlN, #7

CLEVELAND| Zoro #: G1497422| Mfr #: C15097

$17.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/4"Drill Bit Point Angle: 135 DegreesDrill Bit Dimension Type: Wire
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1497422 Mfr #: C15097
Overall Length: 2-1/4"Drill Bit Point Angle: 135 Degrees
Drill Bit Dimension Type: WireFlute Length: 1-3/16"
Flute Type: ParabolicDecimal Equivalent: 0.2010
Application: For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool SteelShank Dia.: 0.2010"
Drill Bit Finish: TiAlNItem: Screw Machine Drill Bit
Point Type: Notched PointDrill Bit Size: #7
Drill Bit Grouping: Drill BitDrill Bit Material: Cobalt Steel
List Number: 2175TAGrade: High Performance
Country of Origin (subject to change): United States

Description

Screw Machine Drill Bit, Wire, Drill Bit Size #7, Decimal Equivalent 0.2010, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish TiAlN, Flute Type Parabolic, Overall Length 2-1/4 In., Grade High Performance, Shank Dia. 0.2010 In., Flute Length 1-3/16 In., Point Type Notched Point, List Number 2175TA, For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel, Depth:Dia. Ratio 5xD

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews