DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Screw Mach Drill, Parabolic, TiAlN, 7/64 In

CLEVELAND| Zoro #: G0333417| Mfr #: C15053

$9.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Material: Cobalt Steel
Drill Bit Finish: TiAlN
Flute Length: 13/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0333417 Mfr #: C15053
Drill Bit Material: Cobalt SteelDrill Bit Finish: TiAlN
Flute Length: 13/16"Shank Dia.: 7/64"
Drill Bit Dimension Type: Fractional InchOverall Length: 1-13/16"
Drill Bit Point Angle: 135 DegreesPoint Type: Notched Point
Grade: High PerformanceDrill Bit Size: 7/64"
Flute Type: ParabolicDecimal Equivalent: 0.1094
Drill Bit Grouping: Drill BitList Number: 2175TA
Application: For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool SteelItem: Screw Machine Drill Bit
Country of Origin (subject to change): United States

Description

Screw Machine Drill, Parabolic, List Number 2175TA, Number of Pieces 1, High Performance Grade, Cobalt Steel, TiAlN Finish, Notched Point, Drill Point (Deg.) 135, Fractional Size (In.) 7/64, Decimal Equivalent 0.1094, Flute Length (In.) 13/16, Overall Length (In.) 1-13/16, Shank Dia. (In.) 7/64, For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews