KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Screw Mach Drill, Parbolic, Co, 1/8, 135 Deg

CLEVELAND| Zoro #: G2290556| Mfr #: C14204

$6.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: 1/8"
Overall Length: 1-7/8"
Point Type: Notched Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2290556 Mfr #: C14204
Sizes Included: 1/8"Overall Length: 1-7/8"
Point Type: Notched PointShank Dia.: 1/8"
List Number: 2175Drill Bit Material: Cobalt Steel
Flute Type: ParabolicGrade: High Performance
Drill Bit Size: 1/8"Drill Bit Finish: Straw/Bronze
Item: Screw Machine Drill BitDecimal Equivalent: 0.1250
Application: For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool SteelDrill Bit Point Angle: 135 Degrees
Flute Length: 7/8"Drill Bit Dimension Type: Fractional Inch
Drill Bit Grouping: Drill BitCountry of Origin (subject to change): United States

Description

Screw Machine Drill, Parabolic, List Number 2175, Number of Pieces 1, High Performance Grade, Cobalt Steel, Straw Finish, Notched Point, Drill Point (Deg.) 135, Fractional Size (In.) 1/8, Decimal Equivalent 0.1250, Flute Length (In.) 7/8, Overall Length (In.) 1-7/8, Shank Dia. (In.) 1/8, For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews