BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Screw Mach Drill, Parbolic, Co, #19, 135 Deg

CLEVELAND| Zoro #: G2182476| Mfr #: C14259

$5.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: WireFlute Type: ParabolicDrill Bit Grouping: Drill Bit
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2182476 Mfr #: C14259
Drill Bit Dimension Type: WireFlute Type: Parabolic
Drill Bit Grouping: Drill BitGrade: High Performance
Item: Screw Machine Drill BitFlute Length: 1-1/16"
Drill Bit Point Angle: 135 DegreesDecimal Equivalent: 0.1660
Drill Bit Size: #19Point Type: Notched Point
Drill Bit Finish: Straw/BronzeList Number: 2175
Shank Dia.: 0.1660"Drill Bit Material: Cobalt Steel
Overall Length: 2-1/8"Application: For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel
Country of Origin (subject to change): United States

Description

Screw Machine Drill Bit, Wire, Drill Bit Size #19, Decimal Equivalent 0.1660, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze, Flute Type Parabolic, Overall Length 2-1/8 In., Grade High Performance, Shank Dia. 0.1660 In., Flute Length 1-1/16 In., Point Type Notched Point, List Number 2175, For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel, Depth:Dia. Ratio 5xD

Reviews