Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Screw Mach Drill, Parbolic, Co, #24,135 Deg

  • Zoro #: G0504052
  • Mfr #: C14264

$7.80 /ea

Order in multiples of 10

  • Depth:Dia. Ratio: 5xD
  • Decimal Equivalent: 0.1520
  • Application: For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Cleveland #C14264 Specifications

  • Zoro #: G0504052
  • Mfr #: C14264
Depth:Dia. Ratio: 5xD Decimal Equivalent: 0.1520
Application: For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel Drill Bit Dimension Type: Wire
Drill Bit Material: Cobalt Steel Drill Bit Grouping: Drill Bit
Item: Screw Machine Drill Bit Drill Bit Size: #24
Flute Type: Parabolic Overall Length: 2-1/16"
Drill Bit Point Angle: 135 Degrees Grade: High Performance
Drill Bit Finish: Straw/Bronze List Number: 2175
Flute Length: 1" Point Type: Notched Point
Shank Dia.: 0.1520" Shank Size: 0.152
Shank Type: Straight Depth x Dia. Ratio: 10xD
Left/Right Hand: Right Shank Length: 1.0625
Diameter: 0.152 Material: HSS-CO 8% (M42)
Measurement System: Imperial Point Angle: 135
Drill Style: Screw Machine Drill Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Screw Machine Drill Bit, Wire, Drill Bit Size #24, Decimal Equivalent 0.1520, Drill Bit Point Angle 135 Degrees , Drill Bit Material Cobalt Steel, Drill Bit Finish Straw/Bronze

Reviews of Cleveland #C14264