Screw Mach Drill, Parbolic, Co, #32,135 Deg
- Zoro #: G0527676
- Mfr #: C14272
$7.02
/ea
Order in multiples of 2
- Shank Dia.: 7/64 in
- Grade: High Performance
- Decimal Equivalent: 0.1160
Cleveland #C14272 Specifications
| |
Shank Dia.: 7/64 in | Grade: High Performance |
Decimal Equivalent: 0.1160 | Application: For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel |
Drill Bit Size: #32 | Item: Screw Machine Drill Bit |
Drill Bit Grouping: Drill Bit | List Number: 2175 |
Flute Length: 7/8 in | Drill Bit Dimension Type: Wire |
Drill Bit Material: Cobalt Steel | Flute Type: Parabolic |
Depth:Dia. Ratio: 10xD | Overall Length: 1 7/8 in |
Point Type: Notched Point | Drill Bit Finish: Straw/Bronze |
Drill Bit Point Angle: 135 Degrees | Depth x Dia. Ratio: 10xD |
Cutting Direction: Right Hand | Shank Size: 0.116 |
Number of Flutes: 2 | Shank Type: Straight |
Standards: ASME B94.11M | Material: HSS-CO 8% (M42) |
Drill Style: Screw Machine Drill | Shank Length: 1 in |
Left/Right Hand: Right | Diameter: 0.116 |
Measurement System: Wire | Point Angle: 135 |
Coolant Fed: Non-Coolant Through | Series: 2175 |
Drill Length Class: Screw Machine Length | Finish - Machining: Straw/Bronze |
Drill Diameter Tolerance: +0.0000 in /-0.0005 in | Drill Bit Point Type: Split Point |
Material Grade - Machining: M42 | Helix Angle: 40 Degrees |
Drill Point Length: 0.024 in | Shank Type - Machining: Straight |
Spiral Direction: Right Hand | Material - Machining: Cobalt |
Maximum Drilling Depth: 7/8 in | Country of Origin (subject to change): United States |
Description
Screw Machine Drill Bit, Drill Bit Size #32, Drill Bit Point Angle 135 Degrees , Split Point, Cobalt, Straw/Bronze, Non-Coolant Through, Cutting Direction Right Hand, Decimal Equivalent 0.1160