DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Screw Mach Drill, Parbolic, Co, 3/8, 135 Deg

CLEVELAND| Zoro #: G0971083| Mfr #: C14220

$14.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Dimension Type: Fractional Inch
Application: For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel
Flute Type: Parabolic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0971083 Mfr #: C14220
Drill Bit Dimension Type: Fractional InchApplication: For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel
Flute Type: ParabolicDecimal Equivalent: 0.3750
List Number: 2175Drill Bit Grouping: Drill Bit
Drill Bit Material: Cobalt SteelFlute Length: 1-13/16"
Shank Dia.: 3/8"Sizes Included: 3/8"
Drill Bit Size: 3/8"Item: Screw Machine Drill Bit
Point Type: Notched PointGrade: High Performance
Overall Length: 3-1/8"Drill Bit Finish: Straw/Bronze
Drill Bit Point Angle: 135 DegreesCountry of Origin (subject to change): United States

Description

Screw Machine Drill, Parabolic, List Number 2175, Number of Pieces 1, High Performance Grade, Cobalt Steel, Straw Finish, Notched Point, Drill Point (Deg.) 135, Fractional Size (In.) 3/8, Decimal Equivalent 0.3750, Flute Length (In.) 1-13/16, Overall Length (In.) 3-1/8, Shank Dia. (In.) 3/8, For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews