DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Screw Mach Drill, Parbolic, Co, #45, 135 Deg, Min. Qty 10

CLEVELAND| Zoro #: G0975125| Mfr #: C14311

$5.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Drill Bit Size: #45
Shank Dia.: 0.0820"
Decimal Equivalent: 0.0820
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0975125 Mfr #: C14311
Drill Bit Size: #45Shank Dia.: 0.0820"
Decimal Equivalent: 0.0820List Number: 2175
Drill Bit Material: Cobalt SteelFlute Type: Parabolic
Drill Bit Point Angle: 135 DegreesPoint Type: Notched Point
Grade: High PerformanceDrill Bit Dimension Type: Wire
Drill Bit Finish: Straw/BronzeOverall Length: 1-3/4"
Drill Bit Grouping: Drill BitApplication: For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel
Flute Length: 3/4"Item: Screw Machine Drill Bit
Country of Origin (subject to change): Unknown

Description

Screw Machine Drill, Parabolic, List Number 2175, Number of Pieces 1, High Performance Grade, Cobalt Steel, Straw Finish, Notched Point, Drill Point (Deg.) 135, Wire Size #45, Decimal Equivalent 0.0820, Flute Length (In.) 3/4, Overall Length (In.) 1-3/4, Shank Dia. (In.) 0.0820, For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews