Screw Mach Drill, Parbolic, Co, #7, 135 Deg

CLEVELAND| Zoro #: G0564182| Mfr #: C14247

$9.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Length: 2-1/4"
Point Type: Notched Point
Shank Dia.: 0.2010"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0564182 Mfr #: C14247
Overall Length: 2-1/4"Point Type: Notched Point
Shank Dia.: 0.2010"List Number: 2175
Drill Bit Material: Cobalt SteelFlute Type: Parabolic
Grade: High PerformanceDrill Bit Size: #7
Drill Bit Finish: Straw/BronzeItem: Screw Machine Drill Bit
Decimal Equivalent: 0.2010Application: For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel
Drill Bit Point Angle: 135 DegreesFlute Length: 1-3/16"
Drill Bit Dimension Type: WireDrill Bit Grouping: Drill Bit
Country of Origin (subject to change): United States

Description

Screw Machine Drill, Parabolic, List Number 2175, Number of Pieces 1, High Performance Grade, Cobalt Steel, Straw Finish, Notched Point, Drill Point (Deg.) 135, Wire Size #7, Decimal Equivalent 0.2010, Flute Length (In.) 1-3/16, Overall Length (In.) 2-1/4, Shank Dia. (In.) 0.2010, For Chilled Cast Iron, High Speed Steels, High-Strength Alloy Steel, Stainless Steel And Tool Steel

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Reviews