Cleveland
Straight Flute Hand Tap, Bottoming, Plug, Taper, 4
Mfr # C54887
Zoro # G2846991
product price: $178.99
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. Shank Dia.: 0.697"
- Tap Thread Size 7/8"-9
- Tap Chamfer Bottoming, Plug, Taper
- Tap Material High Speed Steel
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Cleveland
- MFR # C54887
- Zoro # G2846991
- UPC # 697334548874
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | Shank Dia.: 0.697" |
Tap Thread Size | 7/8"-9 |
Tap Size | 7/8" |
Tap Dimension Type | Inch |
Overall Length | 4-11/16" |
Thread Length | 2-7/32" |
Pitch Diameter Limit | H4 |
65% Thread Drill Size | 25/32 in |
55% Thread Drill Size | 51/64 in |
Square Size | 33/64 in |
Shank Length | 2 15/32 in |
75% Thread Drill Size | 19.50 mm |
Description
Three Piece Tap Kit, Tap Thread Size 7/8 In.-9, High Speed Steel, Bright (Uncoated), Thread Standard UNC, Thread Length 2 7/32 in, Overall Length 4 11/16 in, 75 Percent Thread Drill Size 19.50 mm, Thread Limit 2B, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Flex Impact Socket 1/2 in Size 6 pt Standard Depth, Black Oxide (J74275P)
- MILWAUKEE TOOL 1-3/4 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1261)
- PROTO Socket Set Box, Steel, Red, 20-1/4 in W x 15-1/4 in D x 5-1/2 in H (J5694R)
- MITUTOYO DIAL CAL GAGE, EXT, 2"/50.8mm, 169mm DPTH (209-917)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C54727)
- CLEVELAND Straight Flute Hand Tap, Taper 4 Flutes (C54453)
- CLEVELAND Straight Flute Hand Tap, 7/8"-14, Bottoming, Plug, Taper, 4 Flutes (C54893)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 Flutes (C54802)
- CLEVELAND Straight Flute Hand Tap, #8-32, Bottoming, Plug, Taper, 4 Flutes, UNC (C54272)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54908)
- OSG Straight Flute Hand Tap, Plug, 4 Flutes (2411103)
- WIDIA Straight Flute Hand Tap , 1-1/2"-6 , Plug , 4 Flutes, UNC (14646)