KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Tap and Die Set, 1/4 to 1 In, 46 pc

CLEVELAND| Zoro #: G1655674| Mfr #: C00613

$2441.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 46
SAE or Metric: SAE
Includes: Tap, Die and Collet for Each Size, Plastic Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1655674 Mfr #: C00613
Number of Pieces: 46SAE or Metric: SAE
Includes: Tap, Die and Collet for Each Size, Plastic CaseThread Type: NC, NF
Finish: MillLeft/Right Hand: Right Hand
Die Type: RoundCutting Sizes: 20
Tap Wrench Number: 15, 7Sizes Included: 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 9/16-12, 9/16-18, 5/8-11, 5/8-18, 3/4-10, 3/4-16, 7/8-9, 7/8-14, 1-8, 1-14
Item: Tap and Die SetSize/Range: 1/4 to 1"
Material: High Speed SteelStandards: Yes
Country of Origin (subject to change): United States

Description

Tap and Die Set, Number of Pieces 46, NC, NF, Sizes Included 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 9/16-12, 9/16-18, 5/8-11, 5/8-18, 3/4-10, 3/4-16, 7/8-9, 7/8-14, 1-8, 1-14, Mill, Tap Wrench Number 15, 7, Standards Yes, Includes Tap, Die and Collet for Each Size, Plastic Case

Reviews