BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Tap and Die Set, 1/4 to 1/2 In, 13 pc

CLEVELAND| Zoro #: G0582215| Mfr #: C00610

$593.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thread Type: NCSAE or Metric: SAEMaterial: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0582215 Mfr #: C00610
Thread Type: NCSAE or Metric: SAE
Material: High Speed SteelSize/Range: 1/4 to 1/2"
Die Type: RoundCutting Sizes: 5
Number of Pieces: 13Tap Wrench Number: 15
Sizes Included: 1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-13Left/Right Hand: Right Hand
Item: Tap and Die SetFinish: Mill
Includes: Tap, Die and Collet for Each Size, Plastic CaseStandards: Yes
Country of Origin (subject to change): United States

Description

Tap and Die Set, Number of Pieces 13, NC, Sizes Included 1/4-20, 5/16-18, 3/8-16, 7/16-14, 1/2-13, Mill, Tap Wrench Number 15, Standards Yes, Includes Tap, Die and Collet for Each Size, Plastic Case

Reviews