Tap and Die Set, 1/4 to 1/2 In, 23 pc

CLEVELAND| Zoro #: G2146934| Mfr #: C00612

$825.86 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 23
SAE or Metric: SAE
Includes: Tap, Die and Collet for Each Size, Plastic Case
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2146934 Mfr #: C00612
Number of Pieces: 23SAE or Metric: SAE
Includes: Tap, Die and Collet for Each Size, Plastic CaseThread Type: NC, NF
Finish: MillDie Type: Round
Cutting Sizes: 10Tap Wrench Number: 15
Item: Tap and Die SetLeft/Right Hand: Right Hand
Size/Range: 1/4 to 1/2"Material: High Speed Steel
Standards: YesCountry of Origin (subject to change): United States

Description

Tap and Die Set, SAE, Right Hand, High Speed Steel, Mill, Number of Pieces 23, Cutting Sizes 10, Die Type Round, Sizes Included 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, Size/Range 1/4 to 1/2 In., NC, NF, Tap Wrench Number 15, Standards Yes, Includes Tap, Die and Collet for Each Size, Plastic Case

Reviews