DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Tap and Die Set, #4 to #12, 1/4-20, 17 pc

CLEVELAND| Zoro #: G1765741| Mfr #: C00609

$1053.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Size/Range: #4 to 1/4"
Tap Wrench Number: 329
SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1765741 Mfr #: C00609
Size/Range: #4 to 1/4"Tap Wrench Number: 329
SAE or Metric: SAEDie Type: Round
Includes: Tap, Die and Collet for Each Size, Plastic CaseMaterial: High Speed Steel
Standards: YesNumber of Pieces: 18
Item: Tap and Die SetLeft/Right Hand: Right Hand
Finish: MillThread Type: NC, NF
Cutting Sizes: 7Country of Origin (subject to change): United States

Description

Tap and Die Set, SAE, Right Hand, High Speed Steel, Mill, Number of Pieces 17, Cutting Sizes 7, Die Type Round, Sizes Included 4-40, 6-32, 8-32, 10-32, 10-24, 12-24, 1/4-20, Size/Range #4 to 1/4 In., NC, NF, Tap Wrench Number 329, Standards Yes, Includes Tap, Die and Collet for Each Size, Plastic Case

Reviews