Cleveland
23PC HSS Plug Hand Tap and Carbon Round Adj. Die Set Cle-Line 10 Sizes #4-40 To #12-28 UNC and UNF
Mfr # C00526
Zoro # G1455693
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Die Shape Round
- Tap Dimension Type Machine
- Die Material High Speed Steel
- Thread Type UNC, UNF
- Tap Chamfer Plug
Explore More Products
- CLEVELAND 17PC HSS Plug Hand Tap and Two-Piece Die Set 055 Cle-line 7 Sizes 4-40 To 1/4-20 UNC C00609
- CLEVELAND 16PC Plug Hand Tap and Two-Piece Die Set 5514 Cle-line 7 Sizes M6 To M18 C00614
- CLEVELAND 52PC HSSPlugHandTap & CarbonRndAdj Die Set Cle-Line 28 Sizes 4-40 To 1-14, 1/4-18 To 1/2-14, M14&M18 C00533
- CLEVELAND 47PC HSSPlugHandTap & CarbonRoundAdj. Die Set Cle-Line 21 Sizes 1/4-20 To 1-14 UNC, UNF, UNS & NPT C00532
- CLEVELAND 23PC Plug Hand Tap and Two-Piece Die Set 55512 Cle-Line 10 Sizes 1/4-20 To 1/2-13 UNC and UNF C00612
- CLEVELAND 13PC Plug Hand Tap and Two-Piece Die Set 5510 Cle-Line 5 Sizes 1/4-20 To 1/2-13 UNC C00610
- IRWIN Tap and Die Set, 53 pc, Raw Steel 24640
- WESTWARD Alloy Steel Die, 3/4-16 UNF CCT1060-65
- IRWIN 66 Pc. Metric Tap & Hex Die Set 97312**
- WESTWARD Alloy Steel Die, 1/4-20 UNC CCT1060-19
- IRWIN Tap and Die Set, 12 pc, High Carbon Steel 24605
- Cleveland Dies