Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Tap and Die Set, #4 to 1/4 In, 16 pc

CLEVELAND| Zoro #: G1762826| Mfr #: C00517

$305.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Thread Type: NC, NFSAE or Metric: SAEMaterial: High Speed Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1762826 Mfr #: C00517
Thread Type: NC, NFSAE or Metric: SAE
Material: High Speed SteelSize/Range: #4 to 1/4"
Die Type: Round AdjustableCutting Sizes: 7
Number of Pieces: 16Tap Wrench Number: 329
Sizes Included: #4-40, #6-32, #8-32, #10-32, #10-24, #12-24, 1/4"-20Left/Right Hand: Right Hand
Item: Tap and Die SetFinish: Mill
Includes: Tap, Die and Collet for Each Size, Steel Case with Foam LinerStandards: Yes
Country of Origin (subject to change): United States

Description

Tap and Die Set, Tap Dimension Type Inch, Machine, Size Range #4 to 1/4 In., Tap Material High Speed Steel, Die Material Carbon Steel, Number of Pieces 16, Die Shape Round Adjustable, NC, NF, Tap Chamfer Plug, Sizes Included #4-40, #6-32, #8-32, #10-32, #10-24, #12-24, 1/4 In.-20, Mill, Thread Direction Right Hand, Tap Wrench Number 329, Includes Tap, Die and Collet for Each Size, Steel Case with Foam Liner

Reviews