PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Tap and Die Set, 47 pc, High Speed Steel

CLEVELAND| Zoro #: G2457192| Mfr #: C00532

$1412.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Size/Range: 1/4 to 1", 1/8" NPTSizes Included:SAE or Metric: SAE
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2457192 Mfr #: C00532
Size/Range: 1/4 to 1", 1/8" NPTSizes Included:
SAE or Metric: SAEDie Type: Round Adjustable
Includes: Tap, Die and Collet for Each Size, Steel Case with Foam LinerMaterial: High Speed Steel
Standards: YesNumber of Pieces: 47
Item: Tap and Die SetLeft/Right Hand: Right Hand
Finish: MillTap Wrench Number: 15, 7
Thread Type: NC, NF, NPTCutting Sizes: 21
Country of Origin (subject to change): United States

Description

Tap and Die Set, SAE, Right Hand, High Speed Steel, Mill, Number of Pieces 47, Cutting Sizes 21, Die Type Round Adjustable, Sizes Included 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 9/16-12, 9/16-18, 5/8-11, 5/8-18, 3/4-10, 3/4-16, 7/8-9, 7/8-14, 1-8, 1-14, 1/8-27 NPT, Size/Range 1/4 to 1 In., 1/8 In. NPT, NC, NF, NPT, Tap Wrench Number 15, 7, Standards Yes, Includes Tap, Die and Collet for Each Size, Steel Case with Foam Liner

Reviews