Tap and Die Set, 50 pc, High Speed Steel

CLEVELAND| Zoro #: G1044416| Mfr #: C00533

$1900.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Pieces: 50
SAE or Metric: SAE, Metric
Includes: Taps Only for Machine Screw, Metric, and Pipe Sizes, Taps and Dies for Fractional Sizes, Steel Case with Foam Liner
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1044416 Mfr #: C00533
Number of Pieces: 50SAE or Metric: SAE, Metric
Includes: Taps Only for Machine Screw, Metric, and Pipe Sizes, Taps and Dies for Fractional Sizes, Steel Case with Foam LinerThread Type: NC, NF, Metric, NPT
Finish: MillLeft/Right Hand: Right Hand
Die Type: Round AdjustableCutting Sizes: 28 Taps, 15 Dies
Tap Wrench Number: 329, 336, 15 and 7Sizes Included: 4-40, 6-32, 8-32, 10-24, 10-32, 12-24, 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 9/16-12, 9/16-18, M14x1.25, M18x1.5, 1/8-17, 1/4-18, 3/8-18, 1/2-24 NPT
Item: Tap and Die SetSize/Range: #4 to 9/16", M14 to M18, 1/8 to 1/2" NPT
Material: High Speed SteelStandards: Yes
Country of Origin (subject to change): China

Description

Tap and Die Set, SAE, Metric, Right Hand, High Speed Steel, Mill, Number of Pieces 50, Cutting Sizes 28 Taps, 15 Dies, Die Type Round Adjustable, Sizes Included 4-40, 6-32, 8-32, 10-24, 10-32, 12-24, 1/4-20, 1/4-28, 5/16-18, 5/16-24, 3/8-16, 3/8-24, 7/16-14, 7/16-20, 1/2-13, 1/2-20, 9/16-12, 9/16-18, M14x1.25, M18x1.5, 1/8-17, 1/4-18, 3/8-18, 1/2-24 NPT, Size/Range #4 to 9/16 In., M14 to M18, 1/8 to 1/2 In. NPT, NC, NF, Metric, NPT, Tap Wrench Number 329, 336, 15 and 7, Standards Yes

Reviews