PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Tap, Die, & Drill Set, M6 to M12, 17 pc

CLEVELAND| Zoro #: G2316982| Mfr #: C00451

$424.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Size/Range: M6 to M12Sizes Included: M6x1, M7x1, M8x1.25, M10x1.5, M12x1.75SAE or Metric: Metric
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2316982 Mfr #: C00451
Size/Range: M6 to M12Sizes Included: M6x1, M7x1, M8x1.25, M10x1.5, M12x1.75
SAE or Metric: MetricDie Type: Round Adjustable
Includes: Tap, Die, and Drill for Each Size, No. 14 Die Stock, No. 333 Tap Wrench, Steel Case with Foam LinerMaterial: High Speed Steel
Standards: YesNumber of Pieces: 17
Item: Left/Right Hand: Right Hand
Finish: MillTap Wrench Number: 333
Thread Type: MetricCutting Sizes: 5
Country of Origin (subject to change): United States

Description

Tap and Die Set, Metric, Right Hand, High Speed Steel, Mill, Number of Pieces 17, Cutting Sizes 5, Die Type Round Adjustable, Sizes Included M6x1, M7x1, M8x1.25, M10x1.5, M12x1.75, Size/Range M6 to M12, Metric, Tap Wrench Number 333, Standards Yes, Includes Tap, Die, and Drill for Each Size, No. 14 Die Stock, No. 333 Tap Wrench, Steel Case with Foam Liner

Reviews