Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tool Bit, Rectangular, 5" Overall L

  • Zoro #: G4845132
  • Mfr #: C44633
$94.22 /ea

Order in multiples of 5

  • Style: Rectangular
  • Material: M42 Cobalt
  • Item: Lathe Tool Blank
See full product details
This item ships free.

Cleveland #C44633 Specifications

  • Zoro #: G4845132
  • Mfr #: C44633
Style: Rectangular Material: M42 Cobalt
Item: Lathe Tool Blank Application: Turning
Overall Length: 5 in Finish: Uncoated
Material - Machining: Cobalt Ground Surface Finish: Ground
Primary Material Application ISO Code: M, S Finish - Machining: Bright (Uncoated)
Primary Material Application: Stainless Steel, High-Temperature Super Alloys and Titanium Overall Height: 5/8 in
Material Grade - Machining: M42 End Angle Type: Non-Beveled
Overall Width: 3/8 in Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Lathe Tool Blank, Cobalt, Overall Width 3/8 in, Overall Height 5/8 in, Overall Length 5 in, Non-Beveled

Technical Guides

Reviews of Cleveland #C44633