Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tool Bit, Square, 2-1/2" Overall L

  • Zoro #: G4848002
  • Mfr #: C44567
$13.59 15% off
$11.51 /ea

Order in multiples of 10

  • Application: Turning
  • Overall Length: 2 1/2 in
  • Finish: Uncoated
See full product details
Orders over $75 ship free.

Cleveland #C44567 Specifications

  • Zoro #: G4848002
  • Mfr #: C44567
Application: Turning Overall Length: 2 1/2 in
Finish: Uncoated Material: M42 Cobalt
Item: Lathe Tool Blank Style: Square
Primary Material Application ISO Code: M, S Material Grade - Machining: M42
Primary Material Application: Stainless Steel, High-Temperature Super Alloys and Titanium Overall Width: 1/8 in
Finish - Machining: Bright (Uncoated) Ground Surface Finish: Ground
End Angle Type: Non-Beveled Overall Height: 1/8 in
Material - Machining: Cobalt Shop By: New Low Price
Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Brazed Tool Bit, Square, M42 Cobalt, Angle N/A, Overall Length 2-1/2 In., Shank Width 0.02mm, Shank Height 0, Finish Uncoated, Application Turning

Technical Guides

Reviews of Cleveland #C44567