Cleveland
HSS M2 Square Tool Bit 850 Cleveland 1/8 In x 2-1/2 In Overall Length
Mfr # C44505
Zoro # G3630252
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Square
- Material M2 High Speed Steel
- Angle 10 Degrees
- Cutting Direction Right and Left Hand
- Finish Uncoated
Explore More Products
- MICRO 100 Tool Bit Set, RAD, 1/16, 1/8, 1/4, 3/8, 4 Pc RAD-21
- MICRO 100 Brazed Tool Bit, LT, 6 In L, 7/16 In W LT-437
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W RAD-4
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 3/8 In W RC-375080
- MICRO 100 Brazed Tool Bit, RC, 6 In L, 1/4 In W RC-250040
- MICRO 100 Brazed Tool Bit, RAD, 2.5 In L, 3/8 In W RAD-6
- MICRO 100 Brazed Tool Bit, BR, 3.5 In L, 1/2 In W BR-8
- MICRO 100 Brazed Tool Bit, RAL, 4.5 In L, 3/4 In W RAL-13
- MICRO 100 Brazed Tool Bit, FRT, 2.5 In L, 3/8 In W FRT-5
- MICRO 100 Brazed Tool Bit, RAL, 2.5 In L, 3/8 In W RAL-8
- MICRO 100 Brazed Tool Bit, CL, 4.5 In L CL-102
- Cleveland Tool Bits