Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tool Bit, T15, Square, 7" Overall L

  • Zoro #: G4839611
  • Mfr #: C44679
$272.40
  • Item: Lathe Tool Blank
  • Overall Length: 7 in
  • Style: Square
See full product details
This item ships free.

Cleveland #C44679 Specifications

  • Zoro #: G4839611
  • Mfr #: C44679
Item: Lathe Tool Blank Overall Length: 7 in
Style: Square Application: Turning
Material: T15 Finish: Uncoated
Ground Surface Finish: Ground Overall Width: 1 in
End Angle Type: Non-Beveled Overall Height: 1 in
Material - Machining: Cobalt Primary Material Application ISO Code: S
Primary Material Application: High-Temperature Super Alloys and Titanium Material Grade - Machining: T15
Finish - Machining: Bright (Uncoated) Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Lathe Tool Blank, Cobalt, Overall Width 1 in, Overall Height 1 in, Overall Length 7 in, Non-Beveled

Technical Guides

Reviews of Cleveland #C44679