Skip to Main Content
customer-service Help
Cleveland

V TiN 135 Deg. Jobber Length Drill Bit

Cleveland V TiN 135 Deg. Jobber Length Drill Bit C15982
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$19.61 /ea

Order in multiples of 5

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Letter
  • Drill Bit Size: V
See full product details
Orders over $75 ship free.
Total: $98.05

Cleveland #C15982 Specifications

  • Drill Bit Grouping: Drill Bit
  • Drill Bit Dimension Type: Letter
  • Drill Bit Size: V
  • Decimal Equivalent: 0.3770
  • Drill Bit Point Angle: 135 Degrees
  • Drill Bit Material: Cobalt
  • Drill Bit Finish: Straw/Bronze
  • Cutting Direction: Right Hand
  • Flute Type: Spiral
  • Coolant Fed: Non-Coolant Through
  • Overall Length: 5 in
  • Shank Dia.: 3/8 in
  • Grade: Heavy Duty
  • Application: Alloy Steel, Tool Steel, Carbon Steel, Stainless Steel, Inconel
  • Number of Flutes: 2
  • List Number: 3780
  • Item: Jobber Length Drill Bit
  • Standards: ASME B94.11M
  • Coolant Through: No
  • Shank Type: Straight
  • Point Type: Split Point
  • Flute Length: 1 7/8 in
  • Depth x Dia. Ratio: 4xD
  • Depth:Dia. Ratio: 4xD
  • Helix Angle: 35 Degrees to 45 Degrees
  • Shank Length: 3 1/8 in
  • Primary Material Application: Aluminum, Brass, Bronze, Cast Iron, Copper, Nickel, Stainless Steel, Steel, Titanium
  • Shank Type - Machining: Straight
  • Material Grade - Machining: M42
  • Series: 3780
  • Spiral Direction: Right Hand
  • Material - Machining: Cobalt
  • Drill Bit Point Type: Split Point
  • Drill Length Class: Jobber Length
  • Drill Diameter Tolerance: +0.0000 in /-0.0010 in
  • Drill Point Length: 0.0000 in
  • Primary Material Application ISO Code: K, M, N, P, S
  • Measurement System: Letter
  • Maximum Drilling Depth: 1 1/2 in
  • Finish - Machining: Black Oxide
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Jobber Length Drill Bit, Drill Bit Size V, Drill Bit Point Angle 135 Degrees , Cobalt, Black Oxide, Decimal Equivalent 0.3770, Letter, Drill Bit Point Type Split Point, Non-Coolant Through

Reviews of Cleveland #C15982